text.skipToContent text.skipToNavigation


P164603

High Pressure Hydraulic Cartridge

Item #100178185
each
    Shipment Options

Product details

  • High Pressure Hydraulic Cartridge for Series HPK04
  • Synteq® #2 Media
  • Viton Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
Media Type Synteq® #2
O.D. 3.1 in
Length 16 in
Thread Size N/A
Beta 75 Rating 5 µm
Beta 200 Rating 5 µm
Primary Application Pall HC9600FKN16Z
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 2/3/5
Beta 1000 Rating 9 µm
I.D. 1.71 in
Fits Assembly Model K042542
Housing P162452 (HPK04 Series)
Seal Material Viton
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP130E05V
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926719/926891
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H960016005BNV
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 2.3 LB
EAN or UPC 742330016503

You May Also Like