text.skipToContent text.skipToNavigation


P164701

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178188
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HFK08
  • Synteq® #4 Media
  • Buna-N Seal
  • Standard Design
  • 18" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Flow ranges to 300 gpm for return-line; 100 gpmn for suction

Specifications

Element Description Hydraulic Cartridge
Filter Series HFK08
Media Type Synteq® #4
O.D. 6 in
Length 18 in
Thread Size N/A
Beta 75 Rating 16 µm
Beta 200 Rating 15 µm
Primary Application Donaldson HFK08 Assbly
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 5/13/16
Beta 1000 Rating 20 µm
I.D. 3.41 in
Fits Assembly Model K080085
K080033
K080087
K080051
Micron Rating 15 µm
Seal Material Buna-N
Weight 7.3 LB

You May Also Like