text.skipToContent text.skipToNavigation


P164703

High Flow Filter Assembly Replacement Element for HRK10

Item #100178189
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HFK08
  • Synteq® #9 Media
  • Buna-N Seal
  • Standard Design
  • 18" Long

features

  • Synthetic media
  • Buna-N seals

Specifications

Element Description Hydraulic Cartridge
Filter Series HFK08
Media Type Synteq® #9
O.D. 6 in
Length 18 in
Thread Size N/A
Beta 75 Rating 22 µm
Beta 200 Rating 18 µm
Primary Application Donaldson HFK08 Assbly
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 10/17/22
Beta 1000 Rating 23 µm
I.D. 3.41 in
Fits Assembly Model K080085
K080033
K080087
K080051
Media Synthetic
Micron Rating 22 µm
Element Burst Rating 75 psi
Media Name No. 9
Seal Material Buna-N
Catalog Order Number MA100178189
Weight 7.9 LB
EAN or UPC 742330016541

You May Also Like