Product details
- 7.44 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Element Description | Hydraulic Cartridge |
Collapse Burst (mm) | 100 |
O.D. | 7.44 in, 188.98 mm |
Length | 22.01 in, 559 mm |
Length (mm) | 559 |
Inner Diameter (mm) | 123.45 |
Length (in) | 22.01 |
Efficiency Beta | 23 Micron @ Beta 1000 |
I.D. | 4.86 in, 123.45 mm |
Collapse Burst (in) | 6.9 |
Efficiency Beta 1000 | 23 micron |
Filter Series | HRK10 |
Media Type | Synthetic |
Outer Diameter (mm) | 188.98 |
Inner Diameter (in) | 4.86 |
Outer Diameter (in) | 7.44 |
Style | Cartridge |
Series | HRK10 |
Collapse Burst | 100.08 psi, 6.9 bar |
Weight | 8.8 LB |
EAN or UPC | 742330016558 |