Product details
- 6.02 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Length (in) | 16.77 |
Inner Diameter (in) | 3.28 |
Schrader Part No. | N/A |
Fairey Arlon Part No. | N/A |
Element Description | Hydraulic Cartridge |
Efficiency Beta 1000 | 9 micron |
Dmic Part No. | N/A |
Moog Part No. | N/A |
Inner Diameter (mm) | 83.3 |
Outer Diameter (mm) | 152.9 |
Media Type | Synthetic |
PTI Part No. | N/A |
Collapse Burst (mm) | 149 |
Collapse Burst (in) | 10.3 |
Zinga Part No. | N/A |
Pall Part No. | N/A |
Hycon Part No. | H840016010BN |
Length (mm) | 425.9 |
Gresen Part No. | N/A |
Efficiency Beta | 9 Micron @ Beta 1000 |
O.D. | 6.02 in, 152.9 mm |
Stauff Part No. | N/A |
Norman Ultraporis Part No. | N/A |
I.D. | 3.28 in, 83.3 mm |
Vickers Part No. | N/A |
LHA Part No. | N/A |
Parker Part No. | N/A |
Length | 16.77 in, 425.9 mm |
Outer Diameter (in) | 6.02 |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Weight | 6.5 LB |
EAN or UPC | 742330016619 |