text.skipToContent text.skipToNavigation


P164853

Hydraulic Cartridge Interchange

Item #100178196
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.2800" ID x 6.020" OD x 25.620" Long
  • Synteq® #4 Media
  • Primary Application: Pall HC8400FUS26H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 6.02 in
Length 25.62 in
Thread Size N/A
Primary Application Pall HC8400FUS26H
Beta Rating 5/13/16
I.D. 3.28 in
Micron Rating 10 µm
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H840026010BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 9.8 LB
EAN or UPC 742330016626

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison