text.skipToContent text.skipToNavigation


P164906

Hydraulic Cartridge

Item #100178199
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.1900" ID x 4.610" OD x 7.790" Long
  • Synteq® #4 Media
  • Primary Application: John Deere AR98098

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 4.61 in
Length 7.79 in
Primary Application John Deere AR98098
Beta Rating 5/13/16
I.D. 2.19 in
Weight 0.6 LB
EAN or UPC 742330016664

You May Also Like