text.skipToContent text.skipToNavigation


P165136

High Pressure Hydraulic Cartridge

Item #100178208

Product details

  • High Pressure Hydraulic Cartridge for Series FPK02 & HPK02
  • Synteq® #9 Media
  • Buna-N Seal
  • Standard Design
  • 4.37" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK02
FPK02
Media Type Synteq® #9
O.D. 1 3/4 in
Length 4.37 in
Thread Size N/A
Beta 75 Rating 22 µm
Beta 200 Rating 18 µm
Primary Application Donaldson HPK02 Assy
Pall HC9020FUT4H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 10/17/22
Beta 1000 Rating 23 µm
I.D. 1 in
Micron Rating 22 µm
Housing P762769 (FPK02 Series)
P167443 (HPK02 Series)
Head Assembly P167728 (HPK02 Series - 50 psi Bypass)
P167730 (HPK02 Series - No Bypass)
P762767 (FPK02 Series - 87 psi Bypass w/Reverse Flow Check Valve)
P762768 (FPK02 Series - No Bypass)
P762766 (FPK02 Series - 87 psi Bypass)
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. HC9020FDT4H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP010E20B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 925385/925576
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H90204020BN
Fairey Arlon Part No. R920Z0425A
PTI Part No. FK010JGB
Vickers Part No. N/A
Weight 0.18 LB
EAN or UPC 742330016831

You May Also Like