text.skipToContent text.skipToNavigation


P165138

Cartridge Element for High Pressure Filters

Item #100178209
each

Product details

  • High Pressure Hydraulic Cartridge for Series FPK02 & HPK02
  • Synteq® #9 Media
  • Buna-N Seal
  • Standard Design
  • 8.12" Long

description

  • Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.

features

  • Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
  • Unmatched dirt-holding capacity – extended filter life
  • High efficiency media grades – superior system protection

Specifications

Element Description Hydraulic Cartridge
Filter Series FPK02
HPK02
Media Type Synteq® #9
O.D. 1.79 in
Length 8 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 22 µm
Beta 200 Rating 18 µm
Primary Application Donaldson HPK02 Assy
Pall HC9020FUT8H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating 10/17/22
Beta 1000 Rating 23 µm
I.D. 1 in
Media Synthetic
Micron Rating 22 µm
Housing P762770 (FPK02 Series)
P167452 (HPK02 Series)
Head Assembly P762766 (FPK02 Series - 87 psi Bypass)
P167730 (HPK02 Series - No Bypass)
P762767 (FPK02 Series - 87 psi Bypass w/Reverse Flow Check Valve)
P762768 (FPK02 Series - No Bypass)
P167728 (HPK02 Series - 50 psi Bypass)
Media Name No. 9
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. HC9020FDT8H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP020E20B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 925394
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H90208020BN
Fairey Arlon Part No. R920Z0825A
PTI Part No. FK020JGB
Vickers Part No. N/A
(Print) Description FPK02, HPK02 Series
Element Length 8 in
Catalog Order Number MA100178209
Weight 0.3 LB
Package Quantity 1.0 Piece
EAN or UPC 742330016848

You May Also Like