Product details
- 3.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Parker Part No. | N/A |
Dmic Part No. | N/A |
Vickers Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
Hycon Part No. | H850013005BN |
Fairey Arlon Part No. | N/A |
PTI Part No. | N/A |
Media Type | Synthetic |
Outer Diameter (mm) | 95.5 |
Length (in) | 12.8 |
Element Description | Hydraulic Cartridge |
Pall Part No. | N/A |
Inner Diameter (in) | 1.72 |
LHA Part No. | N/A |
Efficiency Beta | 7 Micron @ Beta 1000 |
Inner Diameter (mm) | 43.67 |
Schrader Part No. | N/A |
Stauff Part No. | N/A |
Collapse Burst (in) | 13.8 |
Norman Ultraporis Part No. | N/A |
Collapse Burst (mm) | 200 |
Gresen Part No. | N/A |
Zinga Part No. | N/A |
Outer Diameter (in) | 3.76 |
Length (mm) | 325.12 |
Moog Part No. | N/A |
Length | 12.8 in, 325.12 mm |
O.D. | 3.76 in, 95.5 mm |
I.D. | 1.72 in, 43.67 mm |
Collapse Burst | 200.15 psi, 13.8 bar |
Style | Cartridge |
Weight | 2.3 LB |
EAN or UPC | 742330016947 |