text.skipToContent text.skipToNavigation


P165168

Hydraulic Cartridge

Item #100178218
each

Product details

  • Hydraulic Cartridge
  • 1.7200" ID x 3.760" OD x 25.570" Long
  • Synteq® #9 Media
  • Primary Application: Pall HC8500FUT26H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 3.76 in
Length 25.57 in
Thread Size N/A
Primary Application Pall HC8500FUT26H
Beta Rating 10/17/22
I.D. 1.72 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H850026020BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 4.4 LB
EAN or UPC 742330016985

You May Also Like