text.skipToContent text.skipToNavigation


P165231

Hydraulic Cartridge

Item #100178222
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.1900" ID x 4.610" OD x 5.290" Long
  • Synteq® #4 Media
  • Primary Application: John Deere RE11889

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 4.61 in
Length 5.29 in
Primary Application John Deere RE11889
Beta Rating 5/13/16
I.D. 2.19 in
Weight 1.7 LB
EAN or UPC 742330017029

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison