text.skipToContent text.skipToNavigation


P165233

Hydraulic Cartridge

Item #100178223
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.6300" ID x 5.510" OD x 7.830" Long
  • Synteq® #9 Media
  • Primary Application: John Deere AR99661

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 5.51 in
Length 7.83 in
Primary Application John Deere AR99661
Beta Rating 10/17/22
I.D. 2.63 in
Weight 1.95 LB
EAN or UPC 742330017036

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison