text.skipToContent text.skipToNavigation


P165240

Hydraulic Cartridge

Item #100178226
each

Product details

  • Hydraulic Cartridge
  • 4.2300" ID x 6.840" OD x 9" Long
  • Synteq® #6 Media
  • Primary Application: CAT 4T-3133

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #6
O.D. 6.84 in
Length 9 in
Primary Application CAT 4T-3133
Beta Rating 5/10/13
I.D. 4.23 in
Weight 3.9 LB
EAN or UPC 742330017074

You May Also Like