text.skipToContent text.skipToNavigation


P165243

Hydraulic Spin-On Filter

Item #100178227
each
    Shipment Options

Product details

  • Hydraulic Spin-On
  • 3.880" OD x 5 3/4" Long
  • Cellulose #10 Media
  • Primary Application: Champion 10924, Case D59062

Specifications

Element Description Hydraulic Spin-On
Filter Series N/A
Media Type Cellulose #10
O.D. 3.88 in
Length 5 3/4 in
Thread Size 1 5/16
Primary Application Champion 10924
Case D59062
Beta Rating 10/21/25
I.D. N/A
Threads per Inch 12
Thread Type UN
Weight 1.5 LB
EAN or UPC 742330017098

You May Also Like