text.skipToContent text.skipToNavigation


P165314

Hydraulic Cartridge

Item #100178230
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2400" ID x 4 1/2" OD x 9.530" Long
  • Synteq® #9 Media
  • Primary Application: General High Perf Cartridge

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 4 1/2 in
Length 9.53 in
Primary Application General High Perf Cartridge
Beta Rating 10/17/22
I.D. 2.24 in
Weight 1.1 LB
EAN or UPC 742330017180

You May Also Like