text.skipToContent text.skipToNavigation


P165434

Head Assembly

Item #100178237
each
    Shipment Options

Product details

  • HMK04 Head Assembly
  • 3/4" SAE-12 O-Ring
  • No By-Pass
  • w/o Service Indicator
  • 35 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • 3/4 in SAE-12 O-Ring port size.

Specifications

Filter Series HMK04
Assembly Type Head Assembly
Port Type SAE
Port Size SAE-12
Filter Design Medium Pressure Spin-On
By-Pass Pressure N/A
Working Pressure [MAX] 500 psi
Flow Range [MAX] 35 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 1000 psi
Length N/A
Element None
Element Length N/A
Element Collapse Rating [MAX] N/A
Weight 1.45 LB
EAN or UPC 742330017265

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison