text.skipToContent text.skipToNavigation


P165585

Hydraulic Cartridge

Item #100178242
each

Product details

  • Hydraulic Cartridge
  • 1.7100" ID x 3.100" OD x 8.370" Long
  • Synteq® #4 Media
  • Primary Application: Pall HC9650FUS8H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 3.1 in
Length 8.37 in
Thread Size N/A
Primary Application Pall HC9650FUS8H
Beta Rating 5/13/16
I.D. 1.71 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926990/926991
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H96508010BN
Fairey Arlon Part No. R950Z0825A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.65 LB
EAN or UPC 742330017340

You May Also Like