text.skipToContent text.skipToNavigation


P165587

Hydraulic Cartridge

Item #100178243
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7100" ID x 3.100" OD x 16.670" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC9650FUN16H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 3.1 in
Length 16.67 in
Thread Size N/A
Primary Application Pall HC9650FUN16H
Beta Rating 2/3/5
I.D. 1.71 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926998/926999
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H965016005BN
Fairey Arlon Part No. R950Z1612A
PTI Part No. P96060HFB
Vickers Part No. N/A
Weight 2.1 LB
EAN or UPC 742330017364

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison