text.skipToContent text.skipToNavigation


P165626

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178245

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05
  • Synteq® #2 Media
  • Buna-N Seal
  • Standard Design
  • 8" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HAK05
Media Type Synteq® #2
O.D. 4.38 in
Length 8 in
Thread Size N/A
Collapse Rating 100 psi
Beta 75 Rating 5 µm
Beta 200 Rating 5 µm
Primary Application Donaldson HAK05 Assbly
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 2/3/5
Beta 1000 Rating 9 µm
I.D. 2.44 in
Fits Assembly Model K050405
K050590
K050585
K050410
Media Synthetic
Micron Rating 5 µm
Media Name No. 2
Seal Material Buna-N
Catalog Order Number MA100178245
Weight 1.0 LB
EAN or UPC 742330017395

You May Also Like