text.skipToContent text.skipToNavigation


P165628

Return Line Filter Element

Item #100178246

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05 & HDK06
  • Synteq® #2 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

features

  • Buna-N seals
  • Synthetic media
  • Cartridge-style element
  • 100 psi collapse rating

Specifications

Element Description Hydraulic Cartridge
Filter Series HAK05
HDK06
Media Type Synteq® #2
O.D. 4.38 in
Length 16 in
Thread Size N/A
Collapse Rating 100 psi
Beta 75 Rating 5 µm
Beta 200 Rating 5 µm
Primary Application Donaldson HAK05 & HDK06 ASSBLY
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 2/3/5
Beta 1000 Rating 9 µm
I.D. 2.44 in
Fits Assembly Model K051091
K060173
K050765
K050017
K060160
Media Synthetic
Micron Rating 5 µm
Media Name No. 2
Seal Material Buna-N
Catalog Order Number MA100178246
Weight 3.2 LB
EAN or UPC 742330017401

You May Also Like