text.skipToContent text.skipToNavigation


P165786

Hydraulic Cartridge

Item #100178252
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.7200" ID x 5.620" OD x 24.190" Long
  • Primary Application: Parker 922787 (x2) & 926849 Connector

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.62 in
Length 24.19 in
Thread Size N/A
Primary Application Parker 922787 (x2) & 926849 Connector
I.D. 3.72 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 922787
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 5.45 LB
EAN or UPC 742330017494

You May Also Like