text.skipToContent text.skipToNavigation


P165879

Low Pressure Hydraulic Spin-On Filter

Item #100178255
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Spin-On Filter for Series HBK05
  • Synteq® #20 Media
  • Buna-N Seal
  • Standard Design
  • 6.7" Long

description

  • Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HBK05
Media Type Synteq® #20
O.D. 4.87 in
Length 6.7 in
Thread Size 1 1/2
Beta 75 Rating 40 µm
Beta 200 Rating 50 µm
Primary Application Pall HC7500SUK4H
Donaldson HBK05 Assy
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 20/33/40
Beta 1000 Rating 50 µm
I.D. N/A
Threads per Inch 16
Thread Type UN
Seal Material Buna-N
Weight 2.2 LB
EAN or UPC 742330017555

You May Also Like