text.skipToContent text.skipToNavigation


P166127

High Pressure Filter Head

Item #100178262
each

Product details

  • High Pressure Hydraulic Head Assembly for HPK04 Series
  • 1 1/2 SAE 4-Bolt Port
  • Indicator on Left Side
  • 60 psi Bypass Pressure
  • 120 gal/min Max Flow

description

  • High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.

features

  • Inline mounting
  • Cartridge-style element

Specifications

Filter Series HPK04
Assembly Type Head Assembly
Port Type Code 61 Flange & SAE-20
Port Size 1 1/2 & 1 1/4
Filter Design High Pressure
By-Pass Pressure 60 psi
Working Pressure [MAX] 3000 psi
Flow Range [MAX] 120 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Visual Indicator, Left Side
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 12000 psi
Length N/A
Reverse Flow Check Valve No
Element None
Bowl Options P162451, P162452
Element Length N/A
Element Collapse Rating [MAX] N/A
Filter Service Gauge / Indicator Visual Indicator, Left Side
Catalog Order Number MA100178262
Weight 19.2 LB
Package Quantity 1.0 Piece

You May Also Like