text.skipToContent text.skipToNavigation


P166375

Hydraulic Cartridge

Item #100178272

Product details

  • Hydraulic Cartridge
  • 1.4000" ID x 4.300" OD x 8.900" Long
  • Synteq® Media
  • Primary Application: GM 53,71,92 Series, DD 5573014, P550132-Lube Cartridge

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 4.3 in
Length 8.9 in
Primary Application GM 53,71,92 Series
P550132-Lube Cartridge
DD 5573014
I.D. 1.4 in
Weight 1.1 LB
EAN or UPC 742330017739

You May Also Like