text.skipToContent text.skipToNavigation


P166446

Hydraulic Cartridge

Item #100178279
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.5400" ID x 6 1/2" OD x 15.120" Long
  • Synteq® #4 Media
  • Primary Application: Koehring 7055098, 431252, 301955098

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 6 1/2 in
Length 15.12 in
Primary Application Koehring 7055098, 431252, 301955098
Beta Rating 5/13/16
I.D. 3.54 in
Weight 5.2 LB
EAN or UPC 742330017791

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison