text.skipToContent text.skipToNavigation


P166597

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178284
each
    Shipment Options

Product details

  • Low Pressure Hydraulic Cartridge for Series HAK05 & HDK06
  • Synteq® #20 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HAK05
HDK06
Media Type Synteq® #20
O.D. 4.38 in
Length 16 in
Thread Size N/A
Beta 75 Rating 40 µm
Beta 200 Rating 50 µm
Primary Application Donaldson HAK05 Assbly
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 20/33/40
Beta 1000 Rating 50 µm
I.D. 2.44 in
Fits Assembly Model K060173
K050765
K060160
K051091
K050017
Seal Material Buna-N
Weight 0.5 LB
EAN or UPC 742330017920

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison