text.skipToContent text.skipToNavigation


P166664

Head Assembly

Item #100178289

Product details

  • HMK04 Head Assembly
  • 1" SAE-16 O-Ring
  • No By-Pass
  • Visual - Both Sides Service Indicator
  • 35 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

footnote

  • 1 in SAE-16 O-Ring port.

Specifications

Filter Series HMK04
Assembly Type Head Assembly
Port Type SAE
Port Size SAE-16
Filter Design Medium Pressure Spin-On
By-Pass Pressure N/A
Working Pressure [MAX] 500 psi
Flow Range [MAX] 35 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style Both Sides
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 1000 psi
Length N/A
Element None
Element Length N/A
Element Collapse Rating [MAX] N/A
Weight 1.7 LB
EAN or UPC 742330017982

You May Also Like