text.skipToContent text.skipToNavigation


P167514

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100180887

Product details

  • Low Pressure Hydraulic Cartridge for Series T125
  • Synteq® #3 Media
  • Buna-N Seal
  • Standard Design
  • 9" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series TI25
Media Type Synteq® #3
O.D. 3.84 in
Length 9 in
Thread Size N/A
Beta 75 Rating 15 µm
Beta 200 Rating 12 µm
Primary Application Schroeder K-3
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 4/12/15
Beta 1000 Rating 14 µm
I.D. 1.61 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. K3
Parker Part No. 925772
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. HK003P
Fairey Arlon Part No. RF4H0910A
PTI Part No. N/A
Vickers Part No. 737825
Weight 1.3 LB
EAN or UPC 742330018378

You May Also Like