text.skipToContent text.skipToNavigation


P167516

Hydraulic Cartridge

Item #100178317
each

Product details

  • Hydraulic Cartridge
  • 1.6100" ID x 3.530" OD x 9.020" Long
  • Cellulose #10 Media
  • Primary Application: Schroeder J-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Cellulose #10
O.D. 3.53 in
Length 9.02 in
Thread Size N/A
Primary Application Schroeder J-10
Beta Rating 10/21/25
I.D. 1.61 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. J10
Parker Part No. 926557
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. HJ003P
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.8 LB
EAN or UPC 742330018385

You May Also Like