text.skipToContent text.skipToNavigation


P167518

Hydraulic Cartridge

Item #100178318
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.6100" ID x 3.530" OD x 9.020" Long
  • Synteq® #3 Media
  • Primary Application: Schroeder J-3

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #3
O.D. 3.53 in
Length 9.02 in
Thread Size N/A
Primary Application Schroeder J-3
Beta Rating 4/12/15
I.D. 1.61 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. J3
Parker Part No. 926556
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.9 LB
EAN or UPC 742330018392

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison