text.skipToContent text.skipToNavigation


P167522

Hydraulic Cartridge

Item #100180888

Product details

  • Hydraulic Cartridge
  • 1.0400" ID x 3" OD x 4 3/4" Long
  • Cellulose #10 Media
  • Primary Application: Schroeder A-10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Cellulose #10
O.D. 3 in
Length 4 3/4 in
Thread Size N/A
Primary Application Schroeder A-10
Beta Rating 10/21/25
I.D. 1.04 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. A10
Parker Part No. 926567
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.1 LB
EAN or UPC 742330018415

You May Also Like