text.skipToContent text.skipToNavigation


P167766

Hydraulic Cartridge

Item #100178331
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.1600" ID x 5.930" OD x 17" Long
  • Primary Application: Clark 233333, Conatains P167801 Element & o-rings

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5.93 in
Length 17 in
Primary Application Conatains P167801 Element & o-rings
Clark 233333
I.D. 2.16 in
Weight 1.7 LB
EAN or UPC 742330018569

You May Also Like