Product details
- Low Pressure Hydraulic Spin-On Filter for Series SP50/60
- Synteq® #1 Media
- Buna-N Seal
- Standard Design
- 10.7" Long
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
Specifications
Beta 1000 Rating | 4 µm |
Collapse Rating | 125 psi |
Thread Type | UN |
Length | 10.700 in |
Thread Size | 1 1/2 |
Filter Series | SP50/60 |
Media Type | Synteq® #1 |
Seal Material | Buna-N |
PTI Part No. | F4E070GCB |
I.D. | N/A |
Micron Rating | 4 µm |
Use With | BIFK4 |
O.D. | 4.78 in |
Media | Synthetic |
Filter Design | Standard |
Efficiency Beta | 1000 |
Media Name | No. 1 |
Hycon Part No. | MFE160103BN2 |
Element Description | Hydraulic Spin-On |
Threads per Inch | 16 |
Primary Application | Donaldson HBK05 Assy, Pall HC7500SUP8H |
Element Type | Low Pressure Filter |
Weight | 3.9 LB |
EAN or UPC | 742330018637 |