text.skipToContent text.skipToNavigation


P167835

Hydraulic Cartridge

Item #100178334
each

Product details

  • Hydraulic Cartridge
  • 4.1700" ID x 6.020" OD x 16.770" Long
  • Synteq® #1 Media
  • Primary Application: Pall HC8300FUP16H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #1
O.D. 6.02 in
Length 16.77 in
Thread Size N/A
Primary Application Pall HC8300FUP16H
Beta Rating <2/<2/3
I.D. 4.17 in
Gresen Part No. N/A
Pall Part No. HC8300FDP16H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 927863
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H830016003BN
Fairey Arlon Part No. R830H1603A
PTI Part No. N/A
Vickers Part No. N/A
Weight 5.85 LB
EAN or UPC 742330018651

You May Also Like