text.skipToContent text.skipToNavigation


P167838

Cartridge Element for High Pressure Filters

Item #100178335
each

Product details

  • High Pressure Hydraulic Cartridge for Series FPK02 & HPK02
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 8.12" Long

description

  • Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.

features

  • Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
  • Unmatched dirt-holding capacity – extended filter life
  • High efficiency media grades – superior system protection

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK02
FPK02
Media Type Synteq® #1
O.D. 1.79 in
Length 8 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Pall HC9020FUP8H
Donaldson HPK02 Assy
Element Type High Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 1 in
Media Synthetic
Micron Rating 4 µm
Housing P167452 (HPK02 Series)
P762770 (FPK02 Series)
Head Assembly P167730 (HPK02 Series - No Bypass)
P762767 (FPK02 Series - 87 psi Bypass w/Reverse Flow Check Valve)
P762768 (FPK02 Series - No Bypass)
P167728 (HPK02 Series - 50 psi Bypass)
P762766 (FPK02 Series - 87 psi Bypass)
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. HC9020FDP8H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H90208003BN
Fairey Arlon Part No. R920Z0803A
PTI Part No. FK020GGB
Vickers Part No. N/A
(Print) Description FPK02, HPK02 Series
Element Length 8 in
Catalog Order Number MA100178335
Weight 0.8 LB
Package Quantity 1.0 Piece
EAN or UPC 742330018675

You May Also Like