text.skipToContent text.skipToNavigation


P167841

High Pressure Hydraulic Cartridge

Item #100178336
each

Product details

  • High Pressure Hydraulic Cartridge for Series HPK05
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 25.500" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK05
Media Type Synteq® #1
O.D. 3 3/4 in
Length 25 1/2 in
26 in
Thread Size N/A
Collapse Rating 200 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Donaldson HPK05
Pall HC9400FUP26H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 2.21 in
Media Synthetic
Micron Rating 4 µm
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP170E003B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 929890
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H940026003BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Catalog Order Number MA100178336
Weight 4.5 LB
EAN or UPC 742330018682

You May Also Like