text.skipToContent text.skipToNavigation


P167842

Cartridge Element for High Pressure Filters

Item #100178337

Product details

  • High Pressure Hydraulic Cartridge for Series HPK03 & HPK04
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 8" Long

description

  • Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.

features

  • Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
  • Unmatched dirt-holding capacity – extended filter life
  • High efficiency media grades – superior system protection

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
HPK03
Media Type Synteq® #1
O.D. 3.1 in
Length 8 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Donaldson HPK03 Assy
Pall HC9600FUP8H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 1.7 in
Fits Assembly Model K035007
K042542
Media Synthetic
Micron Rating 4 µm
Housing P162451 (HPK04 Series)
P179579 (HPK03 Series)
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP070E03B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H96008003BN
Fairey Arlon Part No. 4960Z0803A
PTI Part No. HF3030GFB
Vickers Part No. N/A
(Print) Description HPK03, HPK04 Series
Element Length 8 in
Catalog Order Number MA100178337
Weight 0.68 LB
Package Quantity 1.0 Piece
EAN or UPC 742330018699

You May Also Like