text.skipToContent text.skipToNavigation


P167843

Hydraulic Cartridge

Item #100178338
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7200" ID x 3.150" OD x 4.610" Long
  • Synteq® Media
  • Primary Application: Pall HC9601FUT927169

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 3.15 in
Length 4.61 in
Thread Size N/A
Primary Application Pall HC9601FUT927169
I.D. 1.72 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. 07160177
Schrader Part No. N/A
Parker Part No. 927169
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H96014010BH
Fairey Arlon Part No. R961H0415A
PTI Part No. HF3015JUB
Vickers Part No. N/A
Weight 1.4 LB
EAN or UPC 742330018705

You May Also Like