Product details
- 3.78 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Length | 12.76 in, 324.1 mm |
Inner Diameter (mm) | 56.3 |
Primary Application | PALL HC8900FDN13H |
Efficiency Beta | 7 Micron @ Beta 1000 |
LHA Part No. | N/A |
Gresen Part No. | N/A |
O.D. | 3.78 in, 96 mm |
Media Type | Synthetic |
Norman Ultraporis Part No. | N/A |
Length (mm) | 324.1 |
I.D. | 2.22 in, 56.3 mm |
Parker Part No. | 929920 |
Fairey Arlon Part No. | N/A |
Hycon Part No. | N/A |
Element Description | Hydraulic Cartridge |
Vickers Part No. | N/A |
Schrader Part No. | N/A |
PTI Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
Outer Diameter (in) | 3.78 |
Length (in) | 12.76 |
Inner Diameter (in) | 2.22 |
Dmic Part No. | N/A |
Stauff Part No. | N/A |
Collapse Burst (mm) | 200 |
Seal Material | Nitrile |
Moog Part No. | N/A |
Outer Diameter (mm) | 96 |
Collapse Burst (in) | 13.8 |
Zinga Part No. | N/A |
Pall Part No. | N/A |
Style | Cartridge |
Collapse Burst | 200.15 psi, 13.8 bar |
Weight | 2.1 LB |
EAN or UPC | 742330018750 |