text.skipToContent text.skipToNavigation


P167890

Hydraulic Cartridge

Item #100178343
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2100" ID x 3 3/4" OD x 12.760" Long
  • Synteq® #9 Media
  • Primary Application: Pall HC8900FUT13H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 3 3/4 in
Length 12.76 in
Thread Size N/A
Primary Application Pall HC8900FUT13H
Beta Rating 10/17/22
I.D. 2.21 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 929923
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.1 LB
EAN or UPC 742330018798

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison