text.skipToContent text.skipToNavigation


P167942

Hydraulic Cartridge

Item #100178345
each

Product details

  • Hydraulic Cartridge
  • 2.2100" ID x 3 3/4" OD x 16.680" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC8900FDN16H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 3 3/4 in
Length 16.68 in
Thread Size N/A
Primary Application Pall HC8900FDN16H
Beta Rating 2/3/5
I.D. 2.21 in
Weight 2.5 LB
EAN or UPC 742330018811

You May Also Like