text.skipToContent text.skipToNavigation


P169012

Filter Element; Hydraulic Strainer

Item #100176990
each
    Shipment Options

Product details

  • Hydraulic Strainer
  • 2.63" OD, 3.10" Long
  • 1/2" NPT Thread

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 1/2 in
Mesh 100
Bypass Valve w/o Bypass
Flow Range 5 gal/min
O.D. 2.63 in
Length 3.1 in
Nut Material Steel
Strainer Type Suction Line
Port Type NPTF
Vickers Part No. N/A
Hycon Part No. SFE15G125A10
Micron Rating 140 µm
LHA Part No. SEH512100
Style Metal
(Print) Port 1/2 in
Port Size 1/2
Weight 0.4 LB
EAN or UPC 742330018866

You May Also Like