text.skipToContent text.skipToNavigation


P169015

Suction Strainer

Item #100176988
each
    Shipment Options

Product details

  • Suction Strainer
  • 1 1/4" Female NPT Outlet Port
  • 20 gal/min
  • w/o Bypass
  • Steel Nut

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 1 1/4 in
Mesh 100
Bypass Valve w/o Bypass
Flow Range 20 gal/min
O.D. 3.38 in
Length 6.85 in
Nut Material Steel
Strainer Type Suction Line
Port Type NPT
Vickers Part No. OF31010
Hycon Part No. SFE80G125A10
Micron Rating 140 µm
LHA Part No. SEH-20-1.1/4-100
Style Metal
(Print) Port 1 1/4 in
Port Size 1 1/4
Weight 0.9 LB
Package Quantity 1.0 Piece
EAN or UPC 742330018897

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison