text.skipToContent text.skipToNavigation


P169017

Suction Strainer

Item #100181376

Product details

  • Suction Strainer
  • 1 1/2" Female NPT Outlet Port
  • 50 gal/min
  • w/o Bypass
  • Steel Nut

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 1 1/2 in
Mesh 100
Bypass Valve w/o Bypass
Flow Range 50 gal/min
O.D. 3.94 in
Length 9.8 in
Nut Material Steel
Strainer Type Suction Line
Port Type NPT
Micron Rating 140 µm
LHA Part No. SEH-50-1.1/2-100
Style Metal
(Print) Port 1 1/2 in
Port Size 1 1/2
Catalog Order Number MA100181376
Weight 0.2 LB
Package Quantity 1.0 Piece
EAN or UPC 742330018910

Supporting Documents

You May Also Like