Product details
- 2.9 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Inner Diameter (mm) | 28.58 |
O.D. | 2.9 in, 73.66 mm |
Inner Diameter (in) | 1.13 |
Length | 3.62 in, 91.95 mm |
Length (mm) | 91.95 |
Media Type | Synthetic |
Efficiency Beta | 23 Micron @ Beta 1000 |
Element Description | Hydraulic Cartridge |
Efficiency Beta 1000 | 23 micron |
Length (in) | 3.62 |
Collapse Burst (in) | 10.3 |
Outer Diameter (mm) | 73.66 |
I.D. | 1.13 in, 28.58 mm |
Outer Diameter (in) | 2.9 |
Collapse Burst (mm) | 149 |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 0.3 LB |
EAN or UPC | 742330019009 |