text.skipToContent text.skipToNavigation


P169341

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178360
each

Product details

  • Low Pressure Hydraulic Cartridge for Series T125
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 9" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series TI25
Media Type Synteq® #1
O.D. 3.85 in
Length 9 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Schroeder KS-1
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 1.61 in
Fits Assembly Model N/A
Media Synthetic
Micron Rating 4 µm
Housing N/A
Head Assembly N/A
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 925778
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. HK003BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Catalog Order Number MA100178360
Weight 1.7 LB
EAN or UPC 742330019207

You May Also Like