Product details
- Hydraulic Spin-On
- 3.720" OD x 8.020" Long
- Synteq® #2 Media
- Primary Application: Pall HC7400SUP8H, Pall HC7400SUN8H
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
O.D. | 3.72 in |
Pall Part No. | N/A |
Moog Part No. | N/A |
Hycon Part No. | MFE90103BN2 |
Beta Rating | 2/3/5 |
Length | 8.020 in |
Micron Rating | 5 µm |
Thread Size | 1 1/2 |
Primary Application | Pall HC7400SUP8H, Pall HC7400SUN8H |
Filter Series | N/A |
Norman Ultraporis Part No. | N/A |
Zinga Part No. | N/A |
Schrader Part No. | N/A |
PTI Part No. | F4F040BCB |
Threads per Inch | 16 |
Parker Part No. | N/A |
Dmic Part No. | N/A |
Vickers Part No. | N/A |
I.D. | N/A |
Thread Type | UN |
Stauff Part No. | N/A |
Media Type | Synteq® #2 |
Element Description | Hydraulic Spin-On |
Gresen Part No. | N/A |
LHA Part No. | N/A |
Fairey Arlon Part No. | N/A |
Weight | 2.05 LB |