Product details
- 3.68 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Collapse Burst (in) | 5.2 |
Inner Diameter (in) | 1.75 |
Length (mm) | 234.95 |
Outer Diameter (mm) | 93.47 |
Outer Diameter (in) | 3.68 |
Collapse Burst (mm) | 75 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Length | 9.25 in, 234.95 mm |
Efficiency Beta 1000 | 5 micron |
Media Type | Synthetic |
Inner Diameter (mm) | 44.45 |
Element Description | Hydraulic Cartridge |
Length (in) | 9.25 |
O.D. | 3.68 in, 93.47 mm |
I.D. | 1.75 in, 44.45 mm |
Style | Cartridge |
Collapse Burst | 75.42 psi, 5.2 bar |
Weight | 1.5 LB |
EAN or UPC | 742330019245 |