text.skipToContent text.skipToNavigation


P169429

Cartridge Element for High Pressure Filters

Item #100178367
each
    Shipment Options

Product details

  • High Pressure Hydraulic Cartridge for Series FPK02 & HPK02
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 4.37" Long

description

  • Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.

features

  • Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
  • Unmatched dirt-holding capacity – extended filter life
  • High efficiency media grades – superior system protection

Specifications

Element Description Hydraulic Cartridge
Filter Series FPK02
HPK02
Media Type Synteq® #1
O.D. 1 3/4 in
Length 4 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Donaldson HPK02 Assy
Pall HC9020FUP4H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 1 in
Media Synthetic
Micron Rating 4 µm
Housing P167443 (HPK02 Series)
P762769 (FPK02 Series)
Head Assembly P762766 (FPK02 Series - 87 psi Bypass)
P167728 (HPK02 Series - 50 psi Bypass)
P762768 (FPK02 Series - No Bypass)
P167730 (HPK02 Series - No Bypass)
P762767 (FPK02 Series - 87 psi Bypass w/Reverse Flow Check Valve)
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. HC9020FDP4H
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. 07160313
Schrader Part No. N/A
Parker Part No. 925582
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H90204003BN
Fairey Arlon Part No. R920H0403A
PTI Part No. FK010GGB
Vickers Part No. N/A
Element Length 4 in
Weight 0.3 LB
Package Quantity 1.0 Piece
EAN or UPC 742330019290

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison